- 2" Shaft
- 13/16" Slot Width
- 4 1/2" Between Frames
- Cast Iron
- Clearance Seals
| Overall Height | 5.25 in |
| Housing Material | Cast Iron |
| Shank Height | 3 7/8 in |
| Slot Length | N/A |
| Overall Width | 4 1/8 in |
| Overall Length | 7.125 in |
| Shaft Dia. | 2 in |
| Between Frame Width | 4 1/2 in |
| Locking Device | Double Setscrew Locking Collars |
| Size Code | 7 |
| Screw Diameter | 1 3/8 in |
| Slot Width | 0.8125 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.125 in |
| Overall Height [Min] | 5.25 in |
| Seal Type | Clearance Seals |
| Weight | 15.2 LB |
| EAN or UPC | 698210185305 |

