- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 2.1875 in |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 13.6 LB |
| EAN or UPC | 793699342185 |

