- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Overall Length | 6.1875 in |
| Overall Height [Min] | 4.5 in |
| Shaft Dia. | 1.9375 in |
| Weight | 10.1 LB |
| EAN or UPC | 793699903973 |
| Overall Length | 6.1875 in |
| Overall Height [Min] | 4.5 in |
| Shaft Dia. | 1.9375 in |
| Weight | 10.1 LB |
| EAN or UPC | 793699903973 |