- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Weight | 10.8 LB |
| EAN or UPC | 793699507867 |

