- 50 mm Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 50 mm |
| Seal Type | Clearance Seals |
| Weight | 10.8 LB |
| EAN or UPC | 698210143725 |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 50 mm |
| Seal Type | Clearance Seals |
| Weight | 10.8 LB |
| EAN or UPC | 698210143725 |