- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 10.1 LB |
| EAN or UPC | 793699560503 |

