- 1 1/2" Shaft
- 11/16" Slot Width
- 4" Between Frames
- Cast Iron
- Clearance Seals
| Seal Type | Clearance Seals |
| Length Through Bore | 3.8125 in |
| Slot Length | N/A |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Overall Width | 3 13/16 in |
| Overall Height [Min] | 4.75 in |
| Overall Height | 4.75 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Size Code | 5 |
| Overall Length | 5.9375 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1.5 in |
| Slot Width | 0.6875 in |
| Shank Height | 3 5/16 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 4 in |
| Locking Device | Double Setscrew Locking Collars |
| Screw Diameter | 1 1/8 in |
| Weight | 10.9 LB |
| EAN or UPC | 698210185008 |

