- 45 mm Shaft Diameter
- Spherical Roller Bearing Type
| Shank Height | 84.14 mm |
| Screw Diameter | 28.58 mm |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Slot Width | 17.46 mm |
| Overall Length | 150.81 mm |
| Overall Height [Min] | 120.65 mm |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 101.6 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 45 mm |
| Length Through Bore | 79.38 mm |
| Weight | 9.2 LB |
| EAN or UPC | 698210906825 |

