- 1 7/16" Shaft
- 17/32" Slot Width
- 3 1/2" Between Frames
- Cast Iron
- Clearance Seals
| Bearing Design | Non-Expansion |
| Overall Width | 3 9/16 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.5625 in |
| Between Frame Width | 3 1/2 in |
| Size Code | 4 |
| Overall Height [Min] | 4.125 in |
| Seal Type | Clearance Seals |
| Slot Length | N/A |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Shank Height | 2 7/16 in |
| Temperature Range [Max] | 225 °F |
| Slot Width | 0.53125 in |
| Overall Height | 4.125 in |
| Overall Length | 5.0625 in |
| Screw Diameter | 7/8 in |
| Lubrication | Relubricatable |
| Type | Spherical Roller Bearing |
| Weight | 6.8 LB |
| EAN or UPC | 698210184902 |

