- 140 mm Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Clearance Seals |
| Overall Height [Min] | 406.4 mm |
| Type | Spherical Roller Bearing |
| Overall Length | 523.88 mm |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 358.78 mm |
| Shaft Dia. | 140 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Steel |
| Shank Height | 203.2 mm |
| Length Through Bore | 203.2 mm |
| Locking Device | Double Setscrew Locking Collar |
| Slot Width | 65.09 mm |
| Screw Diameter | 79.38 mm |
| Weight | 417.0 LB |
| EAN or UPC | 793699927092 |

