- 4 3/16" Shaft
- 2 1/16" Slot Width
- 9 1/2" Between Frames
- Cast Iron
- Clearance Seals
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Between Frame Width | 9 1/2 in |
| Shank Height | 6 3/8 in |
| Size Code | 12 |
| Overall Height | 10.375 in |
| Screw Diameter | 2 1/8 in |
| Shaft Dia. | 4.1875 in |
| Overall Length | 13.4375 in |
| Inch/Metric | Inch |
| Slot Length | N/A |
| Overall Width | 6 1/4 in |
| Length Through Bore | 6.25 in |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Slot Width | 2.0625 in |
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Overall Height [Min] | 10.375 in |
| Weight | 94.0 LB |
| EAN or UPC | 698210713348 |

