- 3 7/16" Shaft
- 2 1/16" Slot Width
- 8 5/8" Between Frames
- Cast Iron
- Clearance Seals
| Screw Diameter | 2 1/8 in |
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Slot Width | 2.0625 in |
| Shank Height | 5 3/8 in |
| Slot Length | N/A |
| Length Through Bore | 5 in |
| Seal Type | Clearance Seals |
| Size Code | 11 |
| Overall Height [Min] | 9.4375 in |
| Overall Height | 9.4375 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.4375 in |
| Overall Length | 12.125 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Between Frame Width | 8 5/8 in |
| Housing Material | Cast Iron |
| Weight | 71.0 LB |
| EAN or UPC | 698210024642 |

