- 100 mm Shaft Diameter
- Spherical Roller Bearing Type
| Overall Length | 307.98 mm |
| Between Frame Width | 219.08 mm |
| Bearing Design | Non-Expansion |
| Screw Diameter | 53.98 mm |
| Type | Spherical Roller Bearing |
| Slot Width | 52.39 mm |
| Temperature Range [Max] | 225 °F |
| Shank Height | 136.53 mm |
| Seal Type | Clearance Seals |
| Overall Height [Min] | 239.71 mm |
| Housing Material | Ductile Iron |
| Shaft Dia. | 100 mm |
| Length Through Bore | 128.59 mm |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 68.0 LB |
| EAN or UPC | 698210865498 |

