- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Weight | 42.0 LB |
| EAN or UPC | 793699195026 |

