- 80 mm Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Shank Height | 136.53 mm |
| Between Frame Width | 173.04 mm |
| Slot Width | 46.04 mm |
| Overall Length | 254 mm |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shaft Dia. | 80 mm |
| Overall Height [Min] | 198.44 mm |
| Length Through Bore | 134.94 mm |
| Locking Device | Double Setscrew Locking Collar |
| Screw Diameter | 47.63 mm |
| Weight | 44.0 LB |
| EAN or UPC | 698210024574 |

