- 3 7/16" Shaft
- 1 13/16" Slot Width
- 6 13/16" Between Frames
- Cast Iron
- Clearance Seals
| Shank Height | 5 3/8 in |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Size Code | 10 |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Overall Length | 10 in |
| Length Through Bore | 4.5625 in |
| Overall Height | 7.8125 in |
| Type | Spherical Roller Bearing |
| Slot Length | N/A |
| Shaft Dia. | 3.4375 in |
| Between Frame Width | 6 13/16 in |
| Housing Material | Cast Iron |
| Screw Diameter | 1 7/8 in |
| Overall Height [Min] | 7.8125 in |
| Slot Width | 1.8125 in |
| Weight | 40.5 LB |
| EAN or UPC | 698210911904 |

