- 2 7/16" Shaft
- 21" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Travel | 21 in |
| Locking Device | Double Setscrew Locking Collars |
| Size Code | 8 |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing - Length | 34 1/2 in |
| Base Length | 36 1/2 in |
| Shaft Dia. | 2.4375 in |
| Base Height | 3/4 in |
| Type | Spherical Roller Bearing |
| Take-Up Types | Center Pull |
| End Closure | None |
| Base Width | 4 in |
| Overall Height | 9.1875 in |
| Overall Width | 4 in |
| Seal Type | Clearance Seals |
| Weight | 86.0 LB |
| EAN or UPC | 698210933159 |

