- Clearance Type
- Size Code 4
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Size Code | 4 |
| Mounted Unit Series | ZA, ZAS, ZAT, ZB, ZBR, ZCS, ZD, ZEF, ZEP, ZF, ZFS, ZFT, ZGT, ZHT, ZMC, ZNT, ZP, ZPS, ZST, ZT |
| Shaft Dia. | 1.4375 in, 1.5 in |
| Seal Type | Clearance Seals |
| Weight | 0.28 LB |
| EAN or UPC | 698210671754 |

