- 4 7/16" Shaft
- 6 1/8" Center Line to Base
- 16" Bolt Hole Spacing
- Adapter Mounted
- Cast Iron
| Length Through Bore | 6.8125 in |
| Seal Type | Clearance Seals |
| Housing Height | 13 1/8 in |
| Temperature Range [Min] | -20 °F |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 4 |
| Temperature Range [Max] | 200 °F |
| Base Width | 7 1/2 in |
| Insert Type | Steel Insert |
| Locking Device | Adapter Mounted |
| Bolt Hole Length | 2 in |
| Pillow Block Type | Thru-Bolt |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Bolt Size | 1 1/8 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Shaft Dia. | 4.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 20 1/4 in |
| Lubrication | Relubricatable |
| Base Height | 1 7/8 in |
| Series | ZPS Series |
| Size Code | 13 |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 16 in |
| Weight | 228.0 LB |
| EAN or UPC | 698210023270 |

