- 4 1/2" Shaft
- 5 3/4" Center Line to Base
- 14 3/4" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Housing Height | 11 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Base Width | 6 1/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 1 in |
| Bolt Hole Spacing | 14 3/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 6.25 in |
| Size Code | 12 |
| Bolt Hole Length | 1 13/16 in |
| Base Height | 1 3/4 in |
| Bolt Holes | 4 |
| Seal Type | Clearance Seals |
| End Type | Open End |
| Series | ZPS Series |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 4.5 in |
| Special Features | No Lubrication in Unit |
| Locking Device | Double Setscrew Locking Collars |
| Base Length | 18 1/2 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Temperature Range [Min] | -20 °F |
| Weight | 118.0 LB |
| EAN or UPC | 698210861339 |

