- 3 15/16" Shaft
- 5" Center Line to Base
- 13 1/4" Bolt Hole Spacing
- Double Setscrew Locking
- Steel
| Seal Type | Clearance Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 10 1/4 in |
| Housing Construction | 1 Piece |
| Base Width | 6 in |
| Shaft Dia. | 3.9375 in |
| Size Code | 11 |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 6.25 in |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Bolt Hole Length | 1 1/2 in |
| Bolt Size | 7/8 in |
| Housing Material | Steel |
| Base Height | 1 1/2 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 13 1/4 in |
| Temperature Range [Max] | 200 °F |
| Base Length | 16 3/4 in |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Temperature Range [Min] | -20 °F |
| Insert Type | Steel Insert |
| Series | ZPS Series |
| Weight | 98.0 LB |
| EAN or UPC | 698210022976 |

