- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 115 mm Shaft Diameter
- 146.05 mm Center Line To Base Dimension
- 374.65 mm Bolt Hole Spacing
| Shaft Dia. | 115 mm |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | 4-Bolt Flange |
| Housing Height | 295.28 mm |
| Center Line to Base Dimension [Min] | 146.050 mm |
| Handle / Housing Material | Cast Iron |
| Base Height | 44.45 mm |
| Length Through Bore | 158.75 mm |
| Base Width | 171.45 mm |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 46.04 mm |
| Bearing Design | Expansion |
| RPM [Max] | 1850 rpm |
| Bolt Size | 25 mm |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Exxon Ronex MP |
| Bolt Hole Spacing | 374.65 mm |
| Weight | 118.0 LB |
| EAN or UPC | 698210894610 |

