- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Cam Locking Collar |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 10.2 LB |
| EAN or UPC | 698210946951 |

