- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
- 5 3/4 in Center Line To Base Dimension
- 14 3/4 in Bolt Hole Spacing
| Temperature Range [Max] | 200 °F, 225 °F |
| Bolt Size | 1 in |
| Seal Type | Clearance Seals |
| Housing Construction | 1 Piece |
| Base Width | 6 3/4 in |
| Series | 9000 |
| Size Code | 12 |
| Bolt Hole Spacing - Width | 4 in |
| Bolt Holes | 4 |
| Length Through Bore | 5.53125 in |
| Bolt Hole Length | 1 13/16 in |
| Bearing Design | Fixed |
| End Type | Open End |
| Grease Fitting Size | 1/4 in NPT |
| Housing Height | 11 1/4 in |
| Base Length | 18 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Pillow Block Type | Thru-Bolt |
| Center Line to Base Dimension [Min] | 5 3/4 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 14 3/4 in |
| Base Height | 1 3/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Lubrication | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 4 in |
| Mounted Unit Duty | Extra Heavy-Duty |
| RPM [Max] | 1850 rpm |
| Collar Extension | 1 1/32 in |
| Weight | 107.0 LB |
| EAN or UPC | 698210713430 |

