- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 1/2 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 4.5 in |
| Bearing Design | Fixed |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Weight | 107.0 LB |
| EAN or UPC | 698210863913 |

