- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 200 °F |
| Length Through Bore | 6.25 in |
| Bolt Hole Length | 1 1/2 in |
| Seal Type | Clearance Seals |
| Series | ZP Series |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Base Length | 16 3/4 in |
| Locking Device | Double Setscrew Locking Collar |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Bolt Size | 3/4 in |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Housing Height | 9 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 13 1/4 in |
| Insert Type | Steel Insert |
| Handle / Housing Material | Cast Iron |
| Base Width | 6 in |
| Base Height | 1 1/2 in |
| Flange Type | 4-Bolt Flange |
| Size Code | 11 |
| Bearing Design | Fixed |
| Lubrication | Relubricatable |
| Shaft Dia. | 3.9375 in |
| Weight | 93.0 LB |
| EAN or UPC | 698210845964 |

