Skip to content Skip to navigation menu
Solid Pillow Block

ZP5208

Solid Pillow Block
Item #101160645
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/2 in Center Line To Base Dimension
  • 9 3/4 in Bolt Hole Spacing
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/2 in Center Line To Base Dimension
  • 9 3/4 in Bolt Hole Spacing
Housing Material Cast Iron
Flange Type 2-Bolt Flange
End Type Open End
Lubrication Exxon Ronex MP
Grease Fitting Size 1/8 in NPT
Bolt Hole Spacing 9 3/4 in
Housing Construction 1 Piece
Bolt Hole Length 1 5/8 in
Temperature Range [Min] -20 °F
Insert Type Steel Insert
Shaft Dia. 2.5 in
Base Width 3 7/8 in
Bolt Size 7/8 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 200 °F, 225 °F
Pillow Block Type Thru-Bolt
Bearing Type Spherical Roller Bearing
Bolt Holes 2
Locking Device Double Setscrew Locking Collar
Center Line to Base Dimension [Min] 3 1/2 in
Size Code 9
Bearing Design Fixed
Inch/Metric Inch
Series 5000
Collar Extension 7/8 in
Seal Type Clearance Seals
Base Height 2 1/16 in
Housing Height 6 23/32 in
Length Through Bore 4.875 in
Handle / Housing Material Cast Iron
Base Length 13 in
RPM [Max] 2800 rpm
Weight 35.2 LB
EAN or UPC 698210162702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison