- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 100 mm Shaft Diameter
- 127 mm Center Line To Base Dimension
- 336.55 mm Bolt Hole Spacing
| RPM [Max] | 2050 rpm |
| Lubrication | Exxon Ronex MP |
| Bearing Design | Fixed |
| Bolt Hole Length | 336.55 mm |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 250.83 mm |
| Length Through Bore | 155.58 mm |
| Shaft Dia. | 100 mm |
| Bolt Size | 22 mm |
| Seal Type | Clearance Seals |
| Center Line to Base Dimension [Min] | 127.000 mm |
| Base Width | 152.4 mm |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing | 336.55 mm |
| Base Height | 38.1 mm |
| Weight | 84.0 LB |
| EAN or UPC | 698210859824 |

