- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 75 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 247.65 mm Bolt Hole Spacing
| Bolt Size | 22 mm |
| Bolt Hole Spacing | 247.65 mm |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Base Width | 98.43 mm |
| Length Through Bore | 123.83 mm |
| Housing Height | 170.64 mm |
| Center Line to Base Dimension [Min] | 88.900 mm |
| Lubrication | Exxon Ronex MP |
| Bolt Hole Length | 41.28 mm |
| Base Height | 52.39 mm |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 2800 rpm |
| Shaft Dia. | 75 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Fixed |
| Weight | 31.3 LB |
| EAN or UPC | 698210023515 |

