- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 65 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 209.55 mm Bolt Hole Spacing
| Seal Type | Clearance Seals |
| Length Through Bore | 111.13 mm |
| RPM [Max] | 3300 rpm |
| Bearing Design | Fixed |
| Locking Device | Double Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 76.200 mm |
| Shaft Dia. | 65 mm |
| Housing Height | 152.4 mm |
| Lubrication | Exxon Ronex MP |
| Base Height | 28.58 mm |
| Bolt Size | 16 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing | 209.55 mm |
| Bolt Hole Length | 31.75 mm |
| Base Width | 114.3 mm |
| Weight | 25.0 LB |
| EAN or UPC | 698210023508 |

