- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 50 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 177.8 mm Bolt Hole Spacing
| Base Height | 36.51 mm |
| Temperature Range [Max] | 200 °F, 225 °F |
| Bolt Size | 5/8 in, 16 mm |
| Housing Height | 120.65 mm |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Min] | -20 °F |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 4050 rpm |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Shaft Dia. | 50 mm |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 96.84 mm |
| Base Length | 9 3/4 in |
| Bolt Holes | 2 |
| Base Width | 73.02 mm |
| Locking Device | Double Setscrew Locking Collar |
| Insert Type | Steel Insert |
| Size Code | 6 |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 31.75 mm |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 63.500 mm |
| Inch/Metric | Metric |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Series | ZP Series |
| Bolt Hole Spacing | 177.8 mm, 7 in |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Weight | 13.5 LB |
| EAN or UPC | 698210023492 |

