- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 7 in Bolt Hole Spacing
| Housing Construction | 1 Piece |
| Length Through Bore | 3.28125 in |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 4050 rpm |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Cam Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 5/8 in |
| Lubrication | Exxon Ronex MP |
| Housing Height | 5 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Base Height | 1 in |
| Bolt Hole Spacing | 7 in |
| Bolt Holes | 4 |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Bearing Design | Fixed |
| Insert Type | Steel Insert |
| Bolt Hole Spacing - Width | 2.25 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 4 in |
| Flange Type | 4-Bolt Flange |
| Series | 3000 |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 1/4 in |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Size Code | 6 |
| Base Length | 9 3/4 in |
| Weight | 15.2 LB |
| EAN or UPC | 698210932459 |

