- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 9 3/4 in Bolt Hole Spacing
| Base Length | 13 in |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Hole Length | 1 1/2 in |
| RPM [Max] | 2800 rpm |
| Bolt Hole Spacing - Width | 2.75 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Base Width | 5 in |
| Bolt Holes | 4 |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 9 |
| Series | 2000 |
| Lubrication | Exxon Ronex MP |
| Insert Type | Steel Insert |
| Housing Height | 7 1/16 in |
| End Type | Open End |
| Bearing Design | Fixed |
| Length Through Bore | 4 in |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Base Height | 1 3/8 in |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 9 3/4 in |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Seal Type | Clearance Seals |
| Weight | 33.6 LB |
| EAN or UPC | 698210023430 |

