- 2 15/16" Shaft
- 24" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Base Length | 44 1/2 in |
| Travel | 24 in |
| End Closure | None |
| Seal Type | Clearance Seals |
| Take-Up Types | Top Angle Protected Screw |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Size | 3/4 in |
| Size Code | 9 |
| Type | Spherical Roller Bearing |
| Base Height | 2 in |
| Overall Height | 10.625 in |
| Bolt Hole Spacing - Length | 42 1/2 in |
| Base Width | 4 1/2 in |
| Overall Width | 4 1/2 in |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing - Width | 2 in |
| Weight | 115.0 LB |
| EAN or UPC | 698210022457 |

