- 2 7/16" Shaft
- 12" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Bolt Size | 3/4 in |
| Base Height | 1 3/4 in |
| Size Code | 8 |
| Base Width | 3 1/2 in |
| Overall Width | 3 1/2 in |
| Bolt Hole Spacing - Length | 28 1/2 in |
| Base Length | 30 1/2 in |
| Travel | 12 in |
| Locking Device | Double Setscrew Locking Collars |
| End Closure | None |
| Overall Height | 9.125 in |
| Shaft Dia. | 2.4375 in |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Take-Up Types | Top Angle Protected Screw |
| Weight | 64.0 LB |
| EAN or UPC | 698210022358 |

