- Protected Screw Take-Up Unit
- 2 15/16" Shaft
- Cast Iron
- Clearance Seals
- Double Setscrew Locking
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Size Code | 9 |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT9 |
| Locking Device | Double Setscrew Locking Collars |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.9375 in |
| Seal Type | Clearance Seals |
| Weight | 31.1 LB |
| EAN or UPC | 698210614737 |

