- Protected Screw Take-Up Unit
- 2 15/16" Shaft
- Cast Iron
- Clearance Seals
- Eccentric Locking Collar
| Locking Device | Eccentric Locking Collar |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Size Code | 9 |
| Seal Type | Clearance Seals |
| Take-Up Frame No. | ZNT9 |
| Shaft Dia. | 2.9375 in |
| Weight | 29.8 LB |
| EAN or UPC | 698210911720 |

