- Protected Screw Take-Up Unit
- 2 3/16" Shaft
- Cast Iron
- Clearance Seals
- Eccentric Locking Collar
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Take-Up Frame No. | ZNT7 |
| Size Code | 7 |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 17.3 LB |
| EAN or UPC | 698210911706 |

