- Protected Screw Take-Up Unit
- 2 1/4" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.25 in |
| Size Code | 7 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Take-Up Frame No. | ZNT7 |
| Weight | 17.1 LB |
| EAN or UPC | 698210717476 |

