- Protected Screw Take-Up Unit
- 2" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT6 |
| Shaft Dia. | 2 in |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking Collar |
| Size Code | 6 |
| Weight | 12.8 LB |
| EAN or UPC | 698210684426 |

