Rexnord Corp.
ZN621150540
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101160374
- Protected Screw Take-Up Unit
- 1 15/16" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Size Code | 6 |
| Shaft Dia. | 1.9375 in |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT6 |
| Type | Spherical Roller Bearing |
| Weight | 12.1 LB |
| EAN or UPC | 698210947378 |
