- Protected Screw Take-Up Unit
- 3 15/16" Shaft
- Cast Iron
- Clearance Seals
- Double Setscrew Locking
| Take-Up Frame No. | ZNT11 |
| Locking Device | Double Setscrew Locking Collars |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Size Code | 11 |
| Weight | 85.0 LB |
| EAN or UPC | 698210627935 |

