- Protected Screw Take-Up Unit
- 3 15/16" Shaft
- Cast Iron
- Clearance Seals
- Eccentric Locking Collar
| Size Code | 11 |
| Take-Up Frame No. | ZNT11 |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Clearance Seals |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 83.0 LB |
| EAN or UPC | 698210911744 |

