Skip to content Skip to navigation menu
ZN Series Protected Screw Take-Up Unit - Double Set Collar

ZN105307

ZN Series Protected Screw Take-Up Unit - Double Set Collar
Item #100739244
  • Protected Screw Take-Up Unit
  • 3 7/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Double Setscrew Locking
  • Size Code 10
+ Show More + Show Less
ZN Series Protected Screw Take-Up Unit - Double Set Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Protected Screw Take-Up Unit
  • 3 7/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Double Setscrew Locking
Locking Device Double Setscrew Locking Collars
Housing Material Cast Iron
Shaft Dia. 3.4375 in
Type Spherical Roller Bearing
Seal Type Clearance Seals
Size Code 10
Take-Up Frame No. ZNT10
Weight 1.0 LB
EAN or UPC 698210627867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison