- Protected Screw Take-Up Unit
- 3 7/16" Shaft
- Cast Iron
- Clearance Seals
- Eccentric Locking Collar
| Shaft Dia. | 3.4375 in |
| Take-Up Frame No. | ZNT10 |
| Type | Spherical Roller Bearing |
| Locking Device | Eccentric Locking Collar |
| Size Code | 10 |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Weight | 44.0 LB |
| EAN or UPC | 698210911737 |

