- Protected Screw Take-Up Unit
- 3 1/2" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT10 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Size Code | 10 |
| Shaft Dia. | 3.5 in |
| Weight | 43.5 LB |
| EAN or UPC | 698210714451 |

