- Spherical Roller Bearing Cartridge Unit
- 5 in Shaft Diameter
- 11.5 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Slot Width | 0.75 in |
| Static Load Rating [Max] | 274100 lbf |
| Misalignment Range | ±1 1/2° |
| Housing Width | 5 9/16 in |
| Outside Dia. | 11.5 in |
| Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Series | 9000 |
| Shaft Dia. | 5 in |
| Housing Material | Cast Iron |
| Size Code | 14 |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 7.0625 in |
| Locknut Outside Diameter | 7 3/32 in |
| Cartridge Length | 5 9/16 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1000 rpm |
| Bore Dia. [Max] | 6 7/16 in |
| Lubrication | Relubricatable |
| Special Features | None |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 7 3/32 in |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/4 in NPT |
| Overall Width | 7 3/16 in |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 232670 lbf |
| Bore Dia. [Min] | 1 15/16 in |
| Slot Length | 1 1/2 in |
| Weight | 108.0 LB |
| EAN or UPC | 698210714215 |

