- Spherical Roller Bearing Cartridge Unit
- 75 mm Shaft Diameter
- 171.45 mm Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 171.45 mm |
| Length Through Bore | 107.95 mm |
| Bore Dia. [Max] | 6 7/16 in |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 111.92 mm |
| Seal Type | Clearance Seals |
| Slot Width | 14.99 mm |
| Bore Dia. [Min] | 1 15/16 in |
| Cartridge Length | 87.31 mm |
| Slot Length | 26.19 mm |
| Locking Device | Adapter Mounted |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| RPM [Max] | 2400 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 75 mm |
| Series | 9000 |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Weight | 22.5 LB |
| EAN or UPC | 793699711233 |

