- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Design | Fixed |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Weight | 36.5 LB |
| EAN or UPC | 698210165840 |

