- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- 5 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Seal Type | Clearance Seals |
| Outside Dia. | 5 in |
| Shaft Dia. | 2.4375 in |
| Locking Device | Shurlok Adapter Mounted |
| Housing Material | Cast Iron |
| RPM [Max] | 3300 rpm |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Weight | 9.4 LB |
| EAN or UPC | 793699929560 |

